Zoro Homepage

Flanged Locking Receptacle, L5-20R, 20 A, 125V AC, White

  • Mfr # YGF036F

  • Zoro # G004389733


product price: $19.59
/ea

Key Features

NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Wires
3
Grounding
Grounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YGF036F
Zoro #
G004389733
UPC #
099461748224
Country of Origin
China

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Wires
3
Grounding
Grounded
Housing Color
White
Cover Type
No Cover
Standards
UL Approved
Resistance Properties
Abrasion Resistant, Chemical Resistant, Heat Resistant, Impact Resistant
Flange Type
Flanged
Material
Nylon

Description

Twist Lock Flange Receptacle 3 Wire, 20 Amps, 125V, NEMA L5-20R YGF036F.Suitable for indoor and outdoor industrial applications. Super tough nylon body resists damage from severe impact, abrasion and chemicals.Twist lock feature makes for a more reliable connection in industrial and commercial applications where sudden movement and incidental impact can disconnect the non-locking plug.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products