Zoro Homepage

Flanged Locking Receptacle, L6-20R, 20 A, 250V AC, 2 Pole, White

  • Mfr # YGF045F

  • Zoro # G104389732


product price: $20.35
/ea

Key Features

NEMA Receptacle Configuration
L6-20R
Current Rating
20 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YGF045F
Zoro #
G104389732
UPC #
99461751477
Country of Origin
China

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
L6-20R
Current Rating
20 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
Grounding
Grounded
Housing Color
White
Cover Type
No Cover
Standards
UL Approved
Resistance Properties
Abrasion Resistant, Chemical Resistant, Heat Resistant, Impact Resistant
Flange Type
Flanged

Description

Superior Electric YGF045F Twist Lock Receptacle Flange 2-Pole 3-Wire 20A 250V NEMA L6-20R.Suitable for indoor and outdoor industrial applications. Super tough nylon body resists damage from severe impact, abrasion and chemicals.Twist lock feature makes for a more reliable connection in industrial and commercial applications where sudden movement and incidental impact can disconnect the non-locking plug.For use with Generator Transfer Switches or Power Inlet Plug to supply power to your Home, Business, Boat or Trailer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products