GFCI 15 Amp Plug NEMA 5-15P, with 14 AWG 9 Ft Cord No Ends

  • Mfr # SE5000-EC143

  • Zoro # G404398274


product price:  $51.25
/ea

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE5000-EC143
Zoro #
G404398274
UPC #
99461751682
Country of Origin
China

Details

Color
Black

Description

Superior Electric SE5000-EC143 GFCI 15 Amp Plug NEMA 5-15P, with 14 AWG 9ft Cord No Ends.The Superior Electric SE 5000 GFCI is portable, and has built in circuitry to monitor electrical current and shuts off power in just 25/1000s of a second if a ground is present or if the power tool is hogging more than 15A current, required maximum preventing the tool from burnout.9 Feet 14 AWG SJO 3 Wire 125 Volt Rubber Casing with Jute fiber insulation. Cords are UL approved and have plastic molded plugs on one end. This 9 feet power cord is perfect for repair shop. Resistant to water, oil solvent, sunlight etc. This cord has eyelets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.