Zoro Homepage

Locking Plug, L14-20P, 20 A, 125/250V AC, 3 Pole, White

  • Mfr # YGF170

  • Zoro # G304390118


product price: $17.15
/ea

Key Features

Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
4
Grounding
Grounded
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YGF170
Zoro #
G304390118
UPC #
099461751484
Country of Origin
China

Details

Item
Locking Plug
NEMA Plug Configuration
L14-20P
Current Rating
20 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
4
Grounding
Grounded
Housing Color
White
Standards
UL Listed
Resistance Properties
Heat Resistant, Impact Resistant
Material
Nylon

Description

Superior Electric YGF170 Twist Lock Flange Plug 3-Pole 4-Wire 20A 125/250V NEMA L14-20P.Industrial Grade Locking Flanged Inlet. Nylon Flange that fits flush.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.