Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Plug, L6-30P, 30 A, 250V AC, White

  • Mfr # YGF169

  • Zoro # G404390100


product price: $12.59
/ea

Key Features

Voltage Rating
250V AC
Number of Wires
3
Grounding
Grounded
Standards
UL Listed
Resistance Properties
Heat Resistant, Impact Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YGF169
Zoro #
G404390100
UPC #
099461748217
Country of Origin
China

Details

Item
Locking Plug
NEMA Plug Configuration
L6-30P
Current Rating
30 A
Voltage Rating
250V AC
Number of Wires
3
Grounding
Grounded
Housing Color
White
Standards
UL Listed
Resistance Properties
Heat Resistant, Impact Resistant
Material
Nylon

Description

Superior Electric Straight Flanged Inlet 3 Wire, 30 Amps, 250V, NEMA L6-30P - YGF169.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.