Zoro Homepage

Locking Receptacle, L5-30R, 30 A, 125V AC, Surface Mount, Black

  • Mfr # YGP024F

  • Zoro # G904389741


product price: $13.89
/ea

Key Features

NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
125V AC
Number of Wires
3
Grounding
Grounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YGP024F
Zoro #
G904389741
UPC #
99461748583
Country of Origin
China

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
125V AC
Number of Wires
3
Grounding
Grounded
Housing Color
Black
Mount Type
Surface
Cover Type
No Cover
Standards
UL Approved
Resistance Properties
Heat Resistant, Impact Resistant
Flange Type
Non-Flanged
Material
Nylon

Description

Superior Electric YGP024F Twist Lock Wall Mount Electrical Receptacle 3 Wire, 30 Amps, 125V, NEMA L5-30R.This Wall Mount Locking Receptacle is used for Gasoline generators, large and small mechanical and electrical machinery.Twist lock feature makes for a more reliable connection in industrial and commercial applications where sudden movement and incidental impact can disconnect the non-locking plug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.