Zoro Homepage

Locking Receptacle, L6-15R, 15 A, 250V AC, 3 Pole, Surface Mount, Black

  • Mfr # YGP030F

  • Zoro # G904389734


product price: $11.59
/ea

Key Features

NEMA Receptacle Configuration
L6-15R
Current Rating
15 A
Voltage Rating
250V AC
Number of Poles
3
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YGP030F
Zoro #
G904389734
UPC #
99461755253
Country of Origin
China

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L6-15R
Current Rating
15 A
Voltage Rating
250V AC
Number of Poles
3
Housing Color
Black
Mount Type
Surface
Cover Type
No Cover
Standards
UL Approved
Flange Type
Non-Flanged

Description

Superior Electric YGP030F Twist Lock Wall Mount Electrical Receptacle, 3P 15A 250V - NEMA L6-15R.This Wall Mount Locking Receptacle is used for Gasoline generators, large and small mechanical and electrical machinery.Twist lock feature makes for a more reliable connection in industrial and commercial applications where sudden movement and incidental impact can disconnect the non-locking plug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.