Outlet Tap, STW, 5-15R, 5-15P, 2 ft., Black

  • Mfr # SE1535

  • Zoro # G204398290


product price: $10.49
/ea

Key Features

Type
STW
Number of Outlets
3
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
2 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE1535
Zoro #
G204398290
UPC #
99461747388
Country of Origin
China

Dimensions

Cord Length
2 ft.

Details

Item
Outlet Tap
Type
STW
Number of Outlets
3
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
12/3

Description

Straight Plug to 3-Outlet Receptacle Block Straight Pigtail Adapter. This is a 12 Gauge 3 Wire STW Cord. Pigtail Adapter is used for converting a standard 3 prong male ground to a female 3-outlet straight receptacle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.