Plug Adapter, 14-50R, 14-50P, 50 ft., Black/Yellow

  • Mfr # RVA1536

  • Zoro # G104389527


product price: $255.57
/ea
Free Shipping & Returns

Key Features

Receptacle Configuration
14-50R
Plug Configuration
14-50P
Color
Black/Yellow
Gauge/Conductor
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVA1536
Zoro #
G104389527
UPC #
99461752160
Country of Origin
China

Dimensions

Cord Length
50 ft.

Details

Item
Plug Adapter
Receptacle Configuration
14-50R
Plug Configuration
14-50P
Color
Black/Yellow
Gauge/Conductor
6

Description

Superior Electric RVA1536 50 ft. 50 Amp NEMA 14-50R RV 6AWG Extension Cord Plug NEMA 14-50P W/Handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.