Zoro Homepage

Plug Adapter, 14-50R, TT-30P, 1 ft., Black/Yellow

  • Mfr # RVA1503

  • Zoro # G104389510


product price: $24.59
/ea

Key Features

Receptacle Configuration
14-50R
Plug Configuration
TT-30P
Cord Length
1 ft.
Color
Black/Yellow
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVA1503
Zoro #
G104389510
UPC #
099461751835
Country of Origin
China

Dimensions

Cord Length
1 ft.

Details

Item
Plug Adapter
Receptacle Configuration
14-50R
Plug Configuration
TT-30P
Color
Black/Yellow
Gauge/Conductor
10/3

Description

Superior Electric RVA1503 RV Adapters 30 Amp Male NEMA TT-30P to 50 Amp Female NEMA 14-50R, 12" 10AWG/3 Cord.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.