Zoro Homepage

Plug Adapter, Angled, SJTW, 5-15R, 5-15P, 2 ft., Black/White

  • Mfr # SE1540

  • Zoro # G104398277


product price: $12.99
/ea

Key Features

Type
Angled, SJTW
Number of Outlets
3
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
2 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE1540
Zoro #
G104398277
UPC #
99461755505
Country of Origin
China

Dimensions

Cord Length
2 ft.

Details

Item
Plug Adapter
Type
Angled, SJTW
Number of Outlets
3
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black/White
Gauge/Conductor
12
Standards
UL Listed
Material
Thermoplastic

Description

Superior Electric heavy-duty power cords are made with a SJTW thermoplastic which is suitable to temperatures from -40°F to 130°F. This rugged 12 AWG 3 wire cords are designed to give you 125VAC 15amps or 1875watts with minimal voltage drop providing all the power you require.Our extension cords triple-angled outlets allow you to plug in up to three different items, even bulky power adapters, so you get all the power where you need it. Our plugs are made from extremely heavy-duty molded plastics. All three plugs are polarized and grounded perfectly for any plug you throw at it.Whether you want to power a leaf blower, lawn mower, pressure washer, weed whacker, electric drill, power saw, or even Christmas lights, this extension cord is designed to meet all your outdoor needs. The vinyl covering protects the cable against moisture, abrasion, and sunlight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.