Zoro Homepage

Plug Adapter, Angled, STW, 5-15R, 5-15P, 6 ft., Black

  • Mfr # SE1541

  • Zoro # G604398272


product price: $8.89
/ea

Key Features

Type
Angled, STW
Number of Outlets
3
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE1541
Zoro #
G604398272
UPC #
99461755512
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Plug Adapter
Type
Angled, STW
Number of Outlets
3
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
16
Standards
UL Listed

Description

STW Vinyl Extension Cord with 3-Outlet Power Block. For general indoor/outdoor power equipment. Reinforced vinyl jacket resists moisture, abrasion, freeze, reduces the risk of fire and prolongs exposure to sunlight. Heavy-duty strain relief protects electrical connections resulting in longer cord life.Angled Flat plug makes it easy to push furniture against the wall while no need to worry about the extension cord puncturing a hole in the furniture. Three outlets can supply power to 3 electric equipment’s at the same time; 16-gauge molded ends are very durable; 3-prong grounded plug for added safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.