Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, L5-30R, 5-15P, 1 ft., Black/Yellow

  • Mfr # RVA1507L

  • Zoro # G704389552


product price: $32.29
/ea

Key Features

Plug Configuration
5-15P
Cord Length
1 ft.
Color
Black/Yellow
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVA1507L
Zoro #
G704389552
UPC #
99461751873
Country of Origin
China

Dimensions

Cord Length
1 ft.

Details

Item
Plug Adapter
Receptacle Configuration
L5-30R
Plug Configuration
5-15P
Color
Black/Yellow
Gauge/Conductor
10/3

Description

Superior Electric RVA1507L RV Adapters 15 Amp Male NEMA 5-15P to 30 Amp Twist Lock NEMA L5-30R, 12" 10AWG/3 Cord.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.