Zoro Homepage

Plug Adapter, STW, 5-15R, L5-20P, 1 ft., Black

  • Mfr # SE1533

  • Zoro # G004398261


product price: $10.59
/ea

Key Features

Type
STW
Number of Outlets
1
Receptacle Configuration
5-15R
Plug Configuration
L5-20P
Cord Length
1 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE1533
Zoro #
G004398261
UPC #
099461747364
Country of Origin
China

Dimensions

Cord Length
1 ft.

Details

Item
Plug Adapter
Type
STW
Number of Outlets
1
Receptacle Configuration
5-15R
Plug Configuration
L5-20P
Color
Black
Gauge/Conductor
12/3

Description

Twist Lock to Straight Pigtail Adapter. This is a 12 Gauge 3 wire STW Cord. Pigtail adapter is used for converting a female twist lock to standard 3 prong male ground.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.