Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, TT-30P, 25 ft., Black/Yellow

  • Mfr # RVA1521

  • Zoro # G104389541


product price: $50.69
/ea

Key Features

Plug Configuration
TT-30P
Color
Black/Yellow
Gauge/Conductor
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVA1521
Zoro #
G104389541
UPC #
99461752016
Country of Origin
China

Dimensions

Cord Length
25 ft.

Details

Item
Plug Adapter
Plug Configuration
TT-30P
Color
Black/Yellow
Gauge/Conductor
10

Description

Superior Electric RVA1521 25 ft. 30 Amp NEMA TT-30P RV 10AWG Cord W/6" Loose End Plug & Handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.