Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, TT-30R, TT-30P, 15 ft., Black/Yellow

  • Mfr # RVA1526

  • Zoro # G004389511


product price: $41.49
/ea

Key Features

Receptacle Configuration
TT-30R
Plug Configuration
TT-30P
Color
Black/Yellow
Gauge/Conductor
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RVA1526
Zoro #
G004389511
UPC #
099461752061
Country of Origin
China

Dimensions

Cord Length
15 ft.

Details

Item
Plug Adapter
Receptacle Configuration
TT-30R
Plug Configuration
TT-30P
Color
Black/Yellow
Gauge/Conductor
10

Description

Superior Electric RVA1526 15 ft. 30 Amp NEMA TT-30R RV 10AWG Extension Cord Plug NEMA TT-30P W/Handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.