Zoro Homepage

Plug Adapter, TT-30R, TT-30P, 25 ft., Black/Yellow

  • Mfr # RVA1527

  • Zoro # G504389554


product price: $51.39
/ea

Key Features

Receptacle Configuration
TT-30R
Plug Configuration
TT-30P
Color
Black/Yellow
Gauge/Conductor
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVA1527
Zoro #
G504389554
UPC #
099461752078
Country of Origin
China

Dimensions

Cord Length
25 ft.

Details

Item
Plug Adapter
Receptacle Configuration
TT-30R
Plug Configuration
TT-30P
Color
Black/Yellow
Gauge/Conductor
10

Description

Superior Electric RVA1527 25 ft. 30 Amp NEMA TT-30R RV 10AWG Extension Cord Plug NEMA TT-30P W/Handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.