Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, 5-15R, 5-15P, 1.5 ft., Black

  • Mfr # SE1542

  • Zoro # G404398298


product price: $12.55
/ea

Key Features

Number of Outlets
4
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
1.5 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE1542
Zoro #
G404398298
UPC #
99461755529
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Power Strip
Number of Outlets
4
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
16/3

Description

Heavy-Duty 16 AWG gauge power cable has four flexible cords to connect both a large wall wart and a power brick. Compatible with both 3 prong grounded cords and 2 prong electrical cords. Safe and reliable construction with a standard NEMA 5-15P grounded male power plug connected into four NEMA 5-15R female heavy-duty receptacles. 13A rating easily supports your power needs. Molded strain relief connectors with easy-grip features are constructed for long life, durability, and ease of use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.