
Power Strip, Transformer Spaced Outlet, 5-15R, 5-15P, 6 ft., Black/Yellow
Mfr # SE 1543
Zoro # G204394216
product price:Â $22.89
/eaKey Features
Type
Transformer Spaced Outlet
Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SE 1543
Zoro #
G204394216
UPC #
99461752238
Country of Origin
China
Dimensions
Cord Length
6 ft.
Details
Item
Power Strip
Type
Transformer Spaced Outlet
Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black/Yellow
Gauge/Conductor
14
Standards
ETL Approved
Description
Superior Electric SE 1543 Heavy-Duty Metal Power Strip, 6 Outlet, 6ft Cord, 14AWG, ETL.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.