Shop SUPERIOR ELECTRIC
See all product information
Create Account
SJTW Extension Cord, 10 AWG, 10/4, 1 Outlets, L14-30R, Black/Yellow, L14-30P, 25 ft
- Mfr # RVA1556
- Zoro # G304389549
product price:Â
$
72.85
/ea
Key Features
Trade Designation
SJTW
Number of Outlets
1
Plug Configuration
L14-30P
Receptacle Configuration
L14-30R
Jacket Color
Black/Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RVA1556
- Zoro #
- G304389549
- UPC #
- 99461753457
- Country of Origin
- China
- Item
- Extension Cord
- Trade Designation
- SJTW
- Number of Outlets
- 1
- Plug Configuration
- L14-30P
- Receptacle Configuration
- L14-30R
- Jacket Color
- Black/Yellow
- Power Indicator
- No
- Gauge/Conductor
- 10/4
- Number of Conductors
- 4
- Voltage
- 125V AC, 250V AC
- Max. Amps
- 30 A
- Standards
- ETL Listed
Dimensions
- Wire Size
- 10 AWG
- Cord Length
- 25 ft
Description
Superior Electric RVA1556 Generator Extension Cord NEMA L14-30P 30 Amp 4 Pole SJTW NEMA L14-30R 10AWG/4, 25ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.