Zoro Homepage

Standard 3-Wire Electrical Receptacle Wall Plug AC Outlet Tester

  • Mfr # TR102

  • Zoro # G204389724


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Color
Black & Yellow
Housing Color
Black, Yellow
NEMA Rating
5-15P
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR102
Zoro #
G204389724
UPC #
099461750340
Country of Origin
China

Details

Item
AC Outlet Tester
Color
Black & Yellow
Housing Color
Black, Yellow
NEMA Rating
5-15P
Standards
UL Listed

Description

This product is used to detect faulty wiring in 3-wire receptacles - 3-wire, 2-pole, grounding, rated 110-125V. It is lightweight and portable for convenient transport at project site and also ideal for home remodels and renovations. Tests for 6 common Circuit Conditions: Open Ground, Open Neutral, Open Hot, Hot/Ground Reverse, Hot/Neutral Reverse & Correct Wiring.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.