Shop SUPERIOR ELECTRIC
See all product information
Create Account
Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Grounded
- Mfr # YGF047F
- Zoro # G004389726
product price:Â
$
10.49
/ea
Key Features
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Number of Poles
2
Number of Wires
3
Grounding
Grounded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YGF047F
- Zoro #
- G004389726
- UPC #
- 99461751415
- Country of Origin
- China
- Item
- Straight Blade Receptacle
- Receptacle Type
- Single
- NEMA Receptacle Configuration
- 5-15R
- Current Rating
- 15 A
- Voltage Rating
- 125V AC
- Number of Poles
- 2
- Number of Wires
- 3
- Grounding
- Grounded
- Housing Color
- White
- Standards
- UL Listed
- Resistance Properties
- Heat Resistant, Impact Resistant
- Flange Type
- Flanged
- Material
- Nylon
- Color
- White
Description
Superior Electric YGF047F Standard Receptacle Flange 2-Pole 3-Wire 15A 125V NEMA 5-15R.Suitable for indoor and outdoor industrial applications. Super tough nylon body resists damage from severe impact, abrasion and chemicals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.