Single Receptacle Outlet, 20A, Brown, 250V

  • Mfr # W5461-T00
  • Zoro # G722982308
product price: 
$
33.89
/ea

Key Features

Connection Orientation
Straight
Grounding
Grounded
Maximum Wire Size
10 AWG
Standards
CSA, FULS Marking, UL
NEMA Receptacle Configuration
6-20R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W5461-T00
Zoro #
G722982308
UPC #
078477320372
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Face Plate Height
2.4 in
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
1.1 in
Minimum Wire Size
14 AWG
Fits Chest Size
Smooth Face

Details

Connection Orientation
Straight
Grounding
Grounded
Standards
CSA, FULS Marking, UL
NEMA Receptacle Configuration
6-20R
Market
Industrial
Minimum Operating Temperature
-40 Degrees C
Number of Outlets
1
Number of Poles
2
Maximum Operating Temperature
75 Degrees C
For Environment
Food and Beverage, Oily/Greasy
Housing Color
Brown
Current Rating
20 A
Housing Material
Nylon
Features
Smooth Face
Number of Wires
3
Wiring Method
Back/Side
Voltage Rating
250V AC
UL 94 Flammability Rating
V-2
Receptacle Type
Single
Contact Material
Brass
Horsepower Rating
2 hp
Item
Single Receptacle Outlet
Wire Connection Type
Screw Terminals
Resistance Properties
Tamper Resistant, Weather Resistant

Description

Single Receptacle Outlet, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Brown, Housing Material Nylon, NEMA Receptacle Configuration 6-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Single, Resistance Properties Tamper Resistant, Weather Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 2 hp, UL 94 Flammability Rating V-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.