Zoro Homepage

Straight Blade Plug, 5-15P, 15 A, 125V AC

  • Mfr # YGA019A

  • Zoro # G204390096


product price: $9.65
/ea

Key Features

NEMA Plug Configuration
5-15P
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black, White
Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YGA019A
Zoro #
G204390096
UPC #
99461751576
Country of Origin
China

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black, White
Standards
UL
Resistance Properties
Heat Resistant, Impact Resistant

Description

Superior Electric YGA019A 15A 125V NEMA 5-15P Straight Electrical Plug. Superior Electric's Black & White line of industrial grade plugs and connectors offer superior performance, long-lasting reliability and features that are backed by a lifetime warranty. Available in many NEMA and non-NEMA configurations, you'll be sure to find the right device for your needs.Straight Blade Devices, Male Plug, Insulgrip Heavy Duty, Industrial/Commercial Grade.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.