Shop SUPERIOR ELECTRIC
See all product information
Create Account
Locking Plug, L5-30P, 30 A, 125V AC, Screw Terminals, Black, White
- Mfr # YGA024
- Zoro # G504390109
product price:Â
$
11.29
/ea
Key Features
NEMA Plug Configuration
L5-30P
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Black, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YGA024
- Zoro #
- G504390109
- UPC #
- 99461747654
- Country of Origin
- China
- Item
- Locking Plug
- NEMA Plug Configuration
- L5-30P
- Current Rating
- 30 A
- Voltage Rating
- 125V AC
- Number of Wires
- 3
- Wire Connection Type
- Screw Terminals
- Grounding
- Grounded
- Housing Color
- Black, White
- Standards
- UL Listed
- Resistance Properties
- Heat Resistant, Impact Resistant
Description
Superior Electric YGA024 Twist Lock Electrical Plug 3 Wire, 30 Amps, 125V, NEMA L5-30P. Replace worn or broken plugs to bring new life to power tools, machines & extension cords. Replacing the plug takes just couple of minutes with easy-to-use galvanized steel internal posts with screws.Twist lock feature makes for a more reliable connection in industrial and commercial applications where sudden movement and incidental impact can disconnect the non-locking plug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.