Shop SUPERIOR ELECTRIC
See all product information
Create Account
Locking Receptacle, L5-20R, 20 A, 125V AC, Screw Terminals, Black, White
- Mfr # YGA018F
- Zoro # G904389710
product price:Â
$
15.99
/ea
Key Features
NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Wires
3
Wire Connection Type
Screw Terminals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YGA018F
- Zoro #
- G904389710
- UPC #
- 99461747548
- Country of Origin
- China
Details
- Item
- Locking Receptacle
- NEMA Receptacle Configuration
- L5-20R
- Current Rating
- 20 A
- Voltage Rating
- 125V AC
- Number of Wires
- 3
- Wire Connection Type
- Screw Terminals
- Grounding
- Grounded
- Housing Color
- Black, White
- Cover Type
- No Cover
- Standards
- UL Approved
- Resistance Properties
- Heat Resistant, Impact Resistant
Description
Superior Electric YGA018F Twist Lock Electrical Receptacle 3 Wire, 20 Amps, 125V, NEMA L5-20R.Replace worn or damaged receptacles to bring new life to power tools, machines & extension cords. Replacing the receptacle takes just couple of minutes with easy-to-use galvanized steel internal posts with screws.Twist lock feature makes for a more reliable connection in industrial and commercial applications where sudden movement and incidental impact can disconnect the non-locking plug.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.