Shop LEVITON
See all product information
Create Account
Duplex Outlet, Light Almond 20A, 125V
- Mfr # T5362-T
- Zoro # G122982106
product price:Â
$
19.15
/ea
Key Features
Voltage Rating
125V AC
Face Plate Width
1.4 in
Minimum Wire Size
14 AWG
Contact Material
Phosphor Bronze
Minimum Operating Temperature
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T5362-T
- Zoro #
- G122982106
- UPC #
- 078477895986
- Country of Origin
- Mexico
- Voltage Rating
- 125V AC
- Contact Material
- Phosphor Bronze
- Minimum Operating Temperature
- -40 Degrees C
- Wiring Method
- Back/Side
- Connection Orientation
- Straight
- Features
- Smooth Face
- Grounding
- Grounded
- For Environment
- Food and Beverage, Oily/Greasy
- Resistance Properties
- Tamper Resistant
- Housing Material
- PBT Polyester
- Housing Color
- Light Almond
- UL 94 Flammability Rating
- V-0
- Item
- Tamper-Resistant Duplex Receptacle
- Number of Outlets
- 2
- Receptacle Type
- Duplex
- Maximum Operating Temperature
- 75 Degrees C
- Number of Poles
- 2
- Current Rating
- 20 A
- NEMA Receptacle Configuration
- 5-20R
- Number of Wires
- 3
- Wire Connection Type
- Screw Terminals
- Market
- Industrial
- Horsepower Rating
- 1 hp
- Standards
- CSA, FULS Marking, UL
Dimensions
- Face Plate Width
- 1.4 in
- Minimum Wire Size
- 14 AWG
- Face Plate Height
- 2.8 in
- Overall Depth
- 1.1 in
- Maximum Wire Size
- 10 AWG
- Mount Hole Center-to-Center Height
- 3.3 in
- Fits Chest Size
- Smooth Face
Description
Tamper-Resistant Duplex Receptacle, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Light Almond, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.