Zoro Homepage

A8 Mechanics Impact, PR

  • Mfr # MXTAXVB-2XL

  • Zoro # G216213291


product price: $34.19
/pr

Key Features

Palm Material
PVC
Standards
ANSI
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
A8
ANSI/ISEA Abrasion Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXTAXVB-2XL
Zoro #
G216213291
UPC #
779406449620
Country of Origin
Pakistan

Dimensions

Size- Alpha
2XL

Details

Palm Material
PVC
Item
Mechanics Style Gloves
Standards
ANSI
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
A8
ANSI/ISEA Abrasion Level
5
Touchscreen Compatible
No
Glove Back Material
TenActiv
Glove Features
Grip Palm
Grip Coating Material
PVC
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Impact Level
2
Anti-Static
No
Hand Protection Style
Glove
Silicone-Free
No
Includes Double Palm
No
Latex-Free
No

Description

A8 Mechanics Impact, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.