A8 Mechanics Impact, PR
Mfr # MXTAXVB-3XL
Zoro # G616213297
product price: $34.19
/prKey Features
ANSI/ISEA Puncture Level
3
Standards
ANSI
ANSI/ISEA Cut Level
A8
Palm Material
PVC
ANSI/ISEA Abrasion Level
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXTAXVB-3XL
Zoro #
G616213297
UPC #
779406449637
Country of Origin
Pakistan
Dimensions
Size- Alpha
3XL
Details
ANSI/ISEA Puncture Level
3
Standards
ANSI
ANSI/ISEA Cut Level
A8
Palm Material
PVC
Item
Mechanics Style Gloves
ANSI/ISEA Abrasion Level
5
Hand Protection Style
Glove
Silicone-Free
No
ANSI/ISEA Impact Level
2
Touchscreen Compatible
No
Grip Coating Material
PVC
Latex-Free
No
Anti-Static
No
Glove Back Material
TenActiv
Glove Features
Grip Palm
Includes Double Palm
No
Includes Reinforced Thumb Crotch
No
Description
A8 Mechanics Impact, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.