A8 Mechanics Impact, PR
Mfr # MXTAXVB-L
Zoro # G716213289
product price: $34.19
/prKey Features
ANSI/ISEA Cut Level
A8
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Level
5
Palm Material
PVC
Standards
ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MXTAXVB-L
Zoro #
G716213289
UPC #
779406449644
Country of Origin
Pakistan
Dimensions
Size- Alpha
L
Details
ANSI/ISEA Cut Level
A8
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Level
5
Palm Material
PVC
Item
Mechanics Style Gloves
Standards
ANSI
Includes Double Palm
No
Latex-Free
No
Includes Reinforced Thumb Crotch
No
Grip Coating Material
PVC
Touchscreen Compatible
No
Glove Back Material
TenActiv
Anti-Static
No
Glove Features
Grip Palm
ANSI/ISEA Impact Level
2
Silicone-Free
No
Hand Protection Style
Glove
Description
A8 Mechanics Impact, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.