A8 Mechanics Impact, PR
Mfr # MXTAXVB-M
Zoro # G916213287
product price: $34.19
/prKey Features
Palm Material
PVC
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
A8
Standards
ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MXTAXVB-M
Zoro #
G916213287
UPC #
779406449651
Country of Origin
Pakistan
Dimensions
Size- Alpha
M
Details
Palm Material
PVC
Item
Mechanics Style Gloves
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
A8
Standards
ANSI
Latex-Free
No
Silicone-Free
No
Touchscreen Compatible
No
Anti-Static
No
Glove Features
Grip Palm
Includes Reinforced Thumb Crotch
No
Glove Back Material
TenActiv
Hand Protection Style
Glove
ANSI/ISEA Impact Level
2
Includes Double Palm
No
Grip Coating Material
PVC
Description
A8 Mechanics Impact, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.