A8 Mechanics Impact, PR
Mfr # MXTAXVB-S
Zoro # G516213281
product price: $34.19
/prKey Features
ANSI/ISEA Cut Level
A8
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Level
5
Palm Material
PVC
Standards
ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MXTAXVB-S
Zoro #
G516213281
UPC #
779406449668
Country of Origin
Pakistan
Dimensions
Size- Alpha
S
Details
ANSI/ISEA Cut Level
A8
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Level
5
Palm Material
PVC
Item
Mechanics Style Gloves
Standards
ANSI
Grip Coating Material
PVC
Glove Back Material
TenActiv
Glove Features
Grip Palm
ANSI/ISEA Impact Level
2
Latex-Free
No
Includes Reinforced Thumb Crotch
No
Silicone-Free
No
Hand Protection Style
Glove
Includes Double Palm
No
Anti-Static
No
Touchscreen Compatible
No
Description
A8 Mechanics Impact, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.