Zoro Homepage

A8 Mechanics Impact, PR

  • Mfr # MXTAXVB-XL

  • Zoro # G016213293


product price: $34.19
/pr

Key Features

ANSI/ISEA Puncture Level
3
Palm Material
PVC
ANSI/ISEA Cut Level
A8
ANSI/ISEA Abrasion Level
5
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXTAXVB-XL
Zoro #
G016213293
UPC #
779406449675
Country of Origin
Pakistan

Dimensions

Size- Alpha
XL

Details

ANSI/ISEA Puncture Level
3
Palm Material
PVC
Item
Mechanics Style Gloves
ANSI/ISEA Cut Level
A8
ANSI/ISEA Abrasion Level
5
Standards
ANSI
Glove Features
Grip Palm
Hand Protection Style
Glove
Grip Coating Material
PVC
Latex-Free
No
Touchscreen Compatible
No
Anti-Static
No
Includes Double Palm
No
Silicone-Free
No
Glove Back Material
TenActiv
ANSI/ISEA Impact Level
2
Includes Reinforced Thumb Crotch
No

Description

A8 Mechanics Impact, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.