Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Vibration Gloves, White/Navy, 2XL, PR

  • Mfr # VIBGV-2XL

  • Zoro # G3786363


product price: $25.29
/pr
Sold in multiples of 12 for $303.48

Key Features

Minimum Temperature
Not Rated
Size- Alpha
XL
Palm Material
Goat Leather
Color
Blue
Palm Construction
Padded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VIBGV-2XL
Zoro #
G3786363
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Size- Alpha
XL

Details

Item
Anti-Vibration Gloves
Minimum Temperature
Not Rated
Palm Material
Goat Leather
Color
Blue
Palm Construction
Padded

Description

Mechanics Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.