Zoro Homepage

Arc Flash Driver Glove, Goat Grain, 2XL, PR

  • Mfr # 378GOBKVB-2XL

  • Zoro # G500716088


product price: $31.85
/pr
Sold in multiples of 12 for $382.20

Key Features

Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
Glove Hand Style
Left and Right
Standards
ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E
Cut-Resistance Coverage
Full
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378GOBKVB-2XL
Zoro #
G500716088
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
2XLarge
Size- Numeric
11
Size- Alpha
2XL

Description

Arc Flash Driver Glove, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.