Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Driver Glove, Goat Grain, S, PR

  • Mfr # 378GOBKVB-S

  • Zoro # G900716091


product price: $31.85
/pr
Sold in multiples of 12 for $382.20

Key Features

Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
Glove Hand Style
Left and Right
Standards
ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E
Glove Backing Material
Leather/TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378GOBKVB-S
Zoro #
G900716091
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
Small
Size- Numeric
7
Size- Alpha
S

Details

Item
Arc Flash Driver Glove
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
Glove Hand Style
Left and Right
Standards
ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E
Glove Backing Material
Leather/TPR
Glove Back Material
Goatskin
Glove Back Color
Brown
Impact Protection Style
Standard
ATPV Rating
34 cal/sq cm
Stitching Material
Kevlar(R)
Water Resistant
Yes
Oil Resistant
Yes
Windproof
No
Glove Safety Features
Arc Flash Level 3
ANSI/ISEA Puncture Level
4
Brand and Series
Endura(R)
Glove Cut
Gunn
Leather Color
Tan
Thumb Style
Keystone
Finger Coverage
Full Finger
ANSI/ISEA Cut Level
A4
Knuckle Protection Material
TPR
Palm Material
Goatskin
Glove Construction
Cut and Sewn
Cut-Resistance Coverage
Full
Glove Liner Material
Kevlar(R)
Oil-Resistant
Yes
Palm Color
Brown
Series
Endura(R)
Palm/Back Material
Goatskin
Leather Coverage Style
Full Leather
Leather Glove Style
Drivers
Hand Protection Style
Glove
Includes Double Palm
No
Minimum Temperature
Not Rated
ANSI/ISEA Impact Level
2
Arc Flash PPE Category
3
Leather Grade
Premium
Color
Tan

Description

Arc Flash Driver Glove, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.