Chemical Resistant Gloves, PVC, 12 in L, 7, 1 PR
Mfr # S15KGV30N-7
Zoro # G7464254
product price:Â $17.85
/prKey Features
Color
Black
Glove Materials
PVC
Glove Length
12 in
Cuff Style
Gauntlet
Glove Texture
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S15KGV30N-7
Zoro #
G7464254
UPC #
779406366231
Country of Origin
China
Dimensions
Glove Size
7
Glove Length
12 in
Details
Item
Chemical Resistant Gloves
Color
Black
Glove Materials
PVC
Cuff Style
Gauntlet
Glove Texture
Textured
Description
Glove Chemical Resistance, Glove Size 7, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.