CHEMSTOP PVC GLOVE. NITRILE PALM, PK12

  • Mfr # S18V30NT-9

  • Zoro # G704073932


product price: $82.19
/pk 12, $6.85/ea
Free Shipping & Returns

Key Features

Glove Size
9
Glove Texture
Smooth
Cuff Style
Gauntlet
Resists
chemicals and solvents
Glove Materials
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S18V30NT-9
Zoro #
G704073932
UPC #
-
Country of Origin
China

Dimensions

Glove Size
9

Details

Item
Chemical Resistant Gloves
Glove Texture
Smooth
Cuff Style
Gauntlet
Resists
chemicals and solvents
Glove Materials
PVC
Color
Green

Description

Gloves, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.