Clutch Gear Mechanics Gloves, Goat-Grain Palm, Laminated Spandex Back, L (9)

  • Mfr # MXGKGHVB-L

  • Zoro # G908446488


product price:  $34.49
/pr

Key Features

Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Palm Material
Goat-Grain
Finger Coverage
Full Finger
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXGKGHVB-L
Zoro #
G908446488
UPC #
779406205363
Country of Origin
Pakistan

Dimensions

Glove Size
L (9)
Size- Alpha
L
Size- Numeric
9
Cuff Length
2 in

Details

Item
Mechanics Gloves
Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Palm Material
Goat-Grain
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI A5
Pairs per Package
12
ANSI/ISEA Puncture Level
4
Hand Protection Style
Glove
Glove Liner Material
Aramid
Latex-Free
No
Glove Coating Coverage
Palm
Includes Double Palm
No
Oil-Resistant
No
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Leather Palm Process
Grain
ANSI/ISEA Abrasion Level
4
Cut-Resistance Coverage
Full
Series
Clutch Gear
ANSI/ISEA Cut Level
A5
High-Visibility Features
High-Visibility Backing
Touchscreen Compatible
No
Anti-Static
No
Glove Hand Style
Left and Right
Silicone-Free
No
Glove Back Material
Laminated Spandex
Grip Coating Material
Goat Leather
Glove Features
High-Visibility
ANSI/ISEA Impact Level
2
Glove Coating Material
Goat Leather
Glove Back Color
Yellow
Glove Construction
Cut and Sewn
Glove Backing Material
Laminated Spandex
Glove Palm Material
Goat-Grain with Goat Leather Grip
Glove Lining Material
Kevlar®

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Not Applicable, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Foam, Laminated Spandex, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Goat-Grain, Silicone-Free No, Glove Liner Material Aramid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.