ClutchGear Work Gloves, TenActiv Palm, PVC Back, S (7), Black/Orange

  • Mfr # MXVSBE-S

  • Zoro # G704970545


product price:  $14.01
/pr

Key Features

Glove Size
S (7)
Color
Black/Orange
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
TenActiv
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXVSBE-S
Zoro #
G704970545
UPC #
779406421220
Country of Origin
Pakistan

Dimensions

Glove Size
S (7)
Glove Length
9 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Work Gloves
Color
Black/Orange
Cuff Style
Hook-and-Loop
Palm Material
TenActiv
Finger Coverage
Full Finger
Insulated
No
Stitching Material
Nylon
ANSI/ISEA Cut Level
A2
Glove Back Material
PVC
Series
ClutchGear
Glove Coating Coverage
Palm
ANSI/ISEA Puncture Level
3
Glove Hand Style
Left and Right
Grip Coating Material
PVC
Glove Back Color
Black/Orange
Touchscreen Compatible
No
Glove Coating Material
PVC
Oil-Resistant
No
Includes Double Palm
No
Glove Features
Grip Palm, High-Visibility, Pull Strap, Reinforced Thumb Crotch
Sold As
Pair
EN 388 Impact Rated
No
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
Yes
Pairs per Package
60
Silicone-Free
No
Reflective Backing
Yes
ANSI/ISEA Impact Level
1
Hand Protection Style
Glove
Latex-Free
No
Palm Style
Sure Grip
Anti-Static
No
Leather Grade
Standard
Glove Backing Material
PVC
Glove Palm Material
TenActiv with PVC Grip
Standards
ANSI/ISEA

Description

Work Gloves, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Sure Grip, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Cuff Style Hook-and-Loop, Insulated No, Palm Material TenActiv, Silicone-Free No, Glove Back Material PVC, Glove Back Color Black/Orange, High-Visibility Features Not Applicable, Glove Coating Material PVC, ANSI/ISEA Cut Level A2, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.