Coated Gloves, Cut Level A4 , Dipped , Foam Nitrile , Smooth , S 1 PR

  • Mfr # S18TAFGFN-7

  • Zoro # G8602307


product price:  $15.89
/pr
Sold in multiples of 12 for $190.68

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S18TAFGFN-7
Zoro #
G8602307
UPC #
-
Country of Origin
Canada

Dimensions

Glove Size
S
Glove Length
9.25 in
Thickness
18 gaugeuge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
TenActiv(TM) S18TAFGFN
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
TenActivâ„¢
ANSI/ISEA Cut Grams
1617
Glove Construction
Seamless Knit
Stitching Material
Composite Filament Fiber
Cut Resistant
Yes
ANSI/ISEA Puncture Level
4
Thumb Style
Full
Application
Handling Sharp Objects, Glass Plants, Construction, Automotive, Aerospace Industry, Metal Fabrication and Stamping
Weight
Medium
Palm Material
Foam Nitrile
Standards
ANSI/ISEA 105-2016
ANSI/ISEA Puncture Force
164 N
Puncture Resistant
Yes
Finger Material
Nitrile
Abrasion Resistant
Yes
Glove Hand Style
Ambidextrous
Glove Cut
Seamless knit
ANSI/ISEA Abrasion Cycles
4500
ANSI/ISEA Cut Load
1617
ANSI/ISEA Cut Level - 2011
4
Glove Back Material
High-Strength Composite Filament Fiber
Biodegradable
Non-Biodegradable
Brand and Series
Superior Glove TenActiv(TM) S18TAFGFN
Anti-Static
Yes
Glove Coating Color
Black
Touchscreen Compatible
Yes
Latex-Free
Yes
Silicone-Free
Yes
Color Indicator
Orange
Cut-Resistance Coverage
Full
Glove Liner Material
Unlined
Glove Styles
Knit
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Knit Material Color
Black
Glove Features
Silicone-Free, Touchscreen Compatible
Double-Dipped
No
Glove Lining Material
Unlined
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.