Coated Gloves, Cut Level A4 , Dotted , Microporous Nitrile , Dotted , S 1 PR
Mfr # SKFG2DFT-7
Zoro # G3256605
product price: $16.99
/prSold in multiples of 12 for $203.88
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Full
Color
Yellow
Glove Coating Finish
Dotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKFG2DFT-7
Zoro #
G3256605
UPC #
-
Country of Origin
Honduras
Dimensions
Glove Size
S
Thickness
13 gauge
Size - Numeric
7
Details
Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Full
Color
Yellow
Glove Coating Finish
Dotted
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit
Coating Type
Dotted
Glove Materials
Kevlar(R)
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
Silicone-Free
No
Includes Reinforced Thumb Crotch
No
Latex-Free
No
Hand Protection Style
Glove
Glove Coating Color
Black
Double-Dipped
No
Touchscreen Compatible
No
Knit Material Color
Yellow
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Full, Double-Dipped No, Coating Type Dotted, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.