Coated Gloves, Cut Level A4 , Dotted , Microporous Nitrile , Dotted , XL 1 PR
Mfr # SKFG2DFT-10
Zoro # G3256578
product price: $16.59
/pr
Sold in multiples of 12 for $199.08
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Full
Color
Black,Yellow
Glove Coating Finish
Dotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKFG2DFT-10
Zoro #
G3256578
UPC #
-
Country of Origin
Honduras
Dimensions
Glove Size
XL
Thickness
13 gauge
Size - Numeric
10
Details
Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Full
Color
Black,Yellow
Glove Coating Finish
Dotted
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit
Coating Type
Dotted
Glove Materials
Kevlar(R)
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
Glove Hand Style
Ambidextrous
Touchscreen Compatible
No
Glove Coating Color
Black
Knit Material Color
Yellow
Hand Protection Style
Glove
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Silicone-Free
No
Latex-Free
No
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Full, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Dotted, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.