Coated Gloves, Not Rated Abrasion Level, 11 1 PR
Mfr # PS10NXFN-11
Zoro # G8824293
product price:Â $17.15
/prKey Features
Glove Size
11
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Standards
ANSI/ISEA
Glove Construction
Seamless Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS10NXFN-11
Zoro #
G8824293
UPC #
-
Country of Origin
Honduras
Dimensions
Glove Size
11
Details
Item
Coated Gloves
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Standards
ANSI/ISEA
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.