Coated Gloves, Not Rated Abrasion Level, 12 1 PR
Mfr # PSTAGHVPU-12
Zoro # G8826795
product price:Â $9.89
/pr
Sold in multiples of 12 for $118.68
Key Features
Glove Size
12
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Standards
ANSI/ISEA
Glove Construction
Seamless Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSTAGHVPU-12
Zoro #
G8826795
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
12
Details
Item
Coated Gloves
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Standards
ANSI/ISEA
Glove Construction
Seamless Knit
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.