Coated Gloves, Not Rated Abrasion Level, 5 1 PR
Mfr # PSTAGHVPU-5
Zoro # G8713562
product price: $9.89
/pr
Sold in multiples of 12 for $118.68
Key Features
Glove Size
5
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Standards
ANSI/ISEA
Glove Construction
Seamless Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSTAGHVPU-5
Zoro #
G8713562
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
5
Details
Item
Coated Gloves
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Standards
ANSI/ISEA
Glove Construction
Seamless Knit
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.