Cold Protection Impact-Resistant Drivers Gloves, Material, Extended Gauntlet Cuff, Brown, 1 PR
Mfr # 375GTVB-S
Zoro # G7289303
product price: $49.99
/prKey Features
Color
Brown
Thumb Style
Straight
Glove Liner Material
Thinsulate(TM)
Glove Materials
Material
Leather Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
375GTVB-S
Zoro #
G7289303
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
S
Size- Alpha
S
Details
Item
Cold Protection Impact-Resistant Drivers Gloves
Color
Brown
Thumb Style
Straight
Glove Liner Material
Thinsulate(TM)
Glove Materials
Material
Leather Grade
Standard
Cuff Style
Extended Gauntlet
Insulated
Yes
Glove Back Material
Goatskin
Palm Material
Goatskin
Temp. Range
9 3/16 in
Lining Material
Thinsulate â„¢
Leather Glove Style
Drivers
Glove Features
Padded Knuckles
Glove Insulation Material
Thinsulate(TM)
Includes Double Palm
No
Minimum Temperature
-4 Degrees F
Hand Protection Style
Glove
Leather Coverage Style
Full Leather
Palm Color
Brown
Glove Back Color
Brown
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Insulated Yes, Leather Coverage Style Full Leather, Thumb Style Straight, Glove Insulation Material Thinsulate(TM), Cuff Style Extended Gauntlet, Glove Liner Material Thinsulate(TM), Leather Grade Standard, Minimum Temperature -4 Degrees F, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.