Shop SUPERIOR GLOVE

Cool Grip Knit Gloves, 1 PR

  • Mfr # TRGSS-S_M
  • Zoro # G516256127

product price: 
$
15.89
/pr

Key Features

Material
Cotton
Max. Temp.
608 Degrees F
Standards
ANSI, TAA Compliant
ANSI/ISEA Heat Level
5
Series
Cool Grip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TRGSS-S_M
Zoro #
G516256127
UPC #
779406420537
Country of Origin
Canada
Item
Knit Gloves
Material
Cotton
Max. Temp.
608 Degrees F
Standards
ANSI, TAA Compliant
ANSI/ISEA Heat Level
5
Series
Cool Grip
Color
White
Glove Coating Coverage
Palm
Touchscreen Compatible
No
Glove Coating Material
Silicone
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Latex-Free
No
ANSI/ISEA Cut Level
Not Rated
Glove Features
Resists Heat
Lint-Free
Yes
Silicone-Free
No
Palm Type
Coated
Hem Style
Finished
Includes Finger Fourchettes
No
Reflective Backing
No
Glove Construction
Seamless Knit
Knit Material
Cotton
Double-Dipped
No
Task and Chore Glove Style
String Knit
Glove Lining Material
Cotton
Base Coating Material
Silicone Stripes
Knit Material Color
White
Finger Coverage
Full Finger
Base Coating Coverage
Palm
Maximum Temperature
608 Degrees F
Glove Hand Style
Left and Right

Dimensions

Size- Alpha
S/M

Description

Heat 5 Silicone Palm Long Cuff, Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.