Cut, A3, Heat 3 Chemical, Cut Level A3 , Textured , 10 1 PR

  • Mfr # NE240TKL-10

  • Zoro # G410039932


product price:  $33.19
/pr

Key Features

ANSI/ISEA Cut Level
A3
Color
Black
Glove Coating Finish
Textured
Cuff Style
Gauntlet
Glove Materials
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE240TKL-10
Zoro #
G410039932
UPC #
779406159659
Country of Origin
Malaysia

Dimensions

Glove Size
10

Details

Item
Cut,A3,Heat 3 Chemical
ANSI/ISEA Cut Level
A3
Color
Black
Glove Coating Finish
Textured
Cuff Style
Gauntlet
Glove Materials
Neoprene

Description

Cut,A3,Heat 3 Chemical, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.