Cut and Heat Resistant Glove, 500 Degrees F Max Temp., Knit Cuff S ( 7 ), 1 PR

  • Mfr # SPGRK/A-S

  • Zoro # G3553792


product price:  $13.99
/pr
Sold in multiples of 6 for $83.94

Key Features

Cuff Style
Knit
Max. Temp.
500 Degrees F
ANSI/ISEA Heat Level
4
ANSI/ISEA Abrasion Level
2
Thickness
7 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPGRK/A-S
Zoro #
G3553792
UPC #
779406106202
Country of Origin
Canada

Dimensions

Size
S ( 7 )
Thickness
7 ga
Size (Numeric)
7

Details

Item
Cut and Heat Resistant Glove
Cuff Style
Knit
Max. Temp.
500 Degrees F
ANSI/ISEA Heat Level
4
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Cut Level
A6
Silicone-Free
No
Knit Material
Aramid
Glove Coating Material
Uncoated
Hand Protection Style
Glove
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Glove Construction
Seamless Knit
Knit Material Color
Yellow
Coating Type
Uncoated
Touchscreen Compatible
No
Color
Yellow
Material
Aramid

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, Double-Dipped No, Coating Type Uncoated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.